X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP80712830KL10STR2 "LED" 6'' Recessed Light Trim Kit

Item: PP80712830KL10STR2
Finish: Bright White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-5/8"
Width 7-3/4"
Trim Type Open
Trim Bulb Type LED
Bulb Type LED
Bulb(s) Included Yes
Color Temperature 3000K
Eco-Friendly Energy Star
Suitable Installation Wet
Voltage 120V
Weight 8 lbs