X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP281220WB "Academy" 3 Bulb Bathroom Light

Item: PP281220WB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $397.35

Price: $238.41 (Pricing is for Antique Bronze)



Details and Dimensions

Height 6-1/4"
Width 22"
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 105 W
Mounting Options Up/Down Light
Glass Type Seedy, Clear on Chrome Model, Amber for Bronze
Shade Material Glass
Suitable Installation Damp
Voltage 120V