Progress PP921928 "Shallow Profile" Track Lighting Track Head
| Item: | PP921928 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.20 (Pricing is for White)
Details and Dimensions
| Height | 5-1/4" |
| Width | 3-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | PAR 20 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Glass Type | Clear |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Aluminum |
| Features | • Polarity Oriented • Quarter-Turn Locking Action |
| Additional Information | 358 Degree Horizontal Rotation, 0 To 90 Degree Vertical Adjustment |
| Fits These Models | Alpha P900 Track Series |


