X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP921228 "Alpha-Trak" Track Lighting Track Head

Item: PP921228
Finish: Bright White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/4"
Width 18"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 39 W
Total Fixture Wattage 78 W
Suitable Installation Dry
Voltage 120V
Construction Aluminum
Weight 7 lbs
Features Quarter-Turn Locking Action
Polarity Oriented
Additional Information 0 To 90 Degree Vertical Adjustment
Energy Star No
Fits These Models Alpha P900 Track Series