Progress PP865901 "Adjustable Mounting Bracket" Transformers & Accessory

Item: PP865901
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $28.71



Details and Dimensions

Height 1"
Width 2 to 6"