X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP681616 "Step Light" Bulkhead Flood Light

Item: PP681616
Finish: Aluminum
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5"
Width 7-3/4"
Length 3-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Glass Type White
Suitable Installation Wet
Voltage 120V
Features Step Light
View Similar Products