X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP852231 "Plug-In Compatible Transformer" Transformers & Accessory

Item: PP852231
Finish: Black
Online Availability: Available for immediate shipment

List Price: $567.00

Price: $340.20



Details and Dimensions

Height 17"
Width 5"
Max. Wattage Per Bulb 300 W