X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP84AT 5'' Recessed Light Housing

Item: PP84AT
Finish: Steel
Online Availability: Please call for availability.


Details and Dimensions

Overall Height 5-1/2"
Housing Type Incandescent
Housing Depth 7-7/8"
Housing Length 10-3/4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Features IC, Non-IC & Air-Tight
Additional Information 5" Shallow Housing
Lamp Type PAR30