Progress PP821AT 6'' Recessed Light Housing
| Item: | PP821AT |
| Finish: | No Finish |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $39.15
Details and Dimensions
| Height | 8-3/8" |
| Width | 13" |
| Ceiling Opening | 6-7/8" |
| Housing Depth | 7-1/2" |
| Ceiling Thickness | 1/2'' to 1-1/2'' |
| Suitable Installation | Damp |
| Includes | Integral Romax Clamp, Nailer, T-Bar Mounting Clamp |
| IC Rating | New Construction Or Air-Tight IC |
| Additional Information | 1/2'' and 3/4'' Pryouts |


