Progress PP817528 5'' Recessed Light Trim Kit
| Item: | PP817528 |
| Finish: | Bright White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $22.77 (Pricing is for Bright White)
Details and Dimensions
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | PAR30 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Voltage | 120V |
| Features | • 5'' Trim Ring • For Use With P85-AT, P84-AT, P185-AT, Or P184-AT Housings |
| Product Specifications |


