Progress PP816828 5'' Recessed Light Trim Kit
| Item: | PP816828 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $12.60
Details and Dimensions
| Diameter | 6-1/8" |
| Trim Bulb Type | Incandescent |
| Bulb Type | Medium / Halogen |


