X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP807928 6'' Recessed Light Trim Kit

Item: PP807928
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Diameter 7-3/4"
Trim Type Eyeball
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Suitable Installation Damp
Voltage 120V
Features Lamp Tilts Up To 30 Degrees
Rotates 358 Degree
IC Rating IC / Non-IC
Lamp Type "65W BR30, 50W PAR30, 85W BR30, or 75W PAR30"