Progress PP807610 6'' Recessed Light Trim Kit
| Item: | PP807610 |
| Finish: | Polished Brass |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | PAR30 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Voltage | 120V |
| Features | • For Use With P87-AT And P187-TG Housings • 6'' Trim Ring |
| Product Specifications |


