X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP807528 6'' Recessed Light Trim Kit

Item: PP807528
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Diameter 7-3/4"
Trim Bulb Type Incandescent or Fluorescent
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Lamp Type 75Watt IC Par-30 / 150Watt Non-IC Par-38 / 40Watt A19