Progress PP8074WL28 6'' Recessed Light Trim Kit
| Item: | PP8074WL28 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $19.08 (Pricing is for White)
Details and Dimensions
| Diameter | 8-3/4" |
| Trim Bulb Type | Incandescent |
| Bulb Type | Medium |


