Progress PP807128STR 6'' Recessed Light Trim Kit
| Item: | PP807128STR |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 4-7/8" |
| Width | 7-3/4" |
| Number of Bulbs | 9 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 15 W |
| Total Fixture Wattage | 135 W |
| Glass Type | Acrylic Lens |
| Eco-Friendly | Energy Star |
| Shade Material | Glass |


