Progress PP806628 6'' Recessed Light Trim Kit
| Item: | PP806628 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $16.92 (Pricing is for White)
Details and Dimensions
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | Compact Flourecscent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Voltage | 120V |
| Features | • For Use With P83-26ICAT or P183-26DM Housings • 6'' Trim Ring Only |
| Product Specifications |


