Progress PP806328 6'' Recessed Light Trim Kit
| Item: | PP806328 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $19.98 (Pricing is for White)
Details and Dimensions
| Diameter | 7-3/4" |
| Trim Type | Baffle |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 75W PAR30 or 65WBR30 |
| Bulb(s) Included | No |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 1 lb |
| IC Rating | IC Rated |


