Progress PP806028 6'' Recessed Light Trim Kit
| Item: | PP806028 |
| Finish: | Bright White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $16.92
Details and Dimensions
| Width | 7-3/4" |
| Diameter | 7-3/4" |
| Trim Bulb Type | Incandescent |
| Glass Type | Albalite |
| Suitable Installation | Wet |
| Weight | 1 lb |
| Features | • Metal flange |


