Progress PP804628 4'' Recessed Light Trim Kit
| Item: | PP804628 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $34.92 (Pricing is for White)
Details and Dimensions
| Diameter | 5" |
| Trim Type | Eyeball |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | 40W PAR16 or 30W R20 |
| Bulb(s) Included | No |
| Suitable Installation | Damp |
| Voltage | 120V |
| Features | • Lamp Tilts Up To 20 Degrees • 360 Degree Positioning |
| IC Rating | New Construction or IC Rated |
| Additional Information | Insulation Must Be 3'' From Housing |
| Product Specifications |


