Progress PP804428 4'' Recessed Light Trim Kit
| Item: | PP804428 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.39 (Pricing is for White)
Details and Dimensions
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | PAR20 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Voltage | 120V |
| Features | • For Use With P831-AT And P832-TG Housings • 4'' Trim Ring |
| Product Specifications |


