Progress PP8041WL28 4'' Recessed Light Trim Kit
| Item: | PP8041WL28 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $31.95
Details and Dimensions
| Diameter | 5" |
| Trim Type | Open |
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | PAR20 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Features | • Lamp Tilts 20 Degrees |
| IC Rating | Non-IC |
| Additional Information | Insulation Must Be 3'' From Housing |
| Product Specifications |


