X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP804128 4'' Recessed Light Trim Kit

Item: PP804128
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Diameter 5"
Trim Type Open
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Suitable Installation Damp
Voltage 120V
Features 360 Degree Positioning
Lamp Tilts Up To 20 Degrees
IC Rating New Construction or IC Rated
Lamp Type 55W PAR16 or 50W PAR20