Progress PP802560 6'' Recessed Light Trim Kit
| Item: | PP802560 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $29.70
Details and Dimensions
| Diameter | 8-1/4" |
| Trim Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 60 W |
| Suitable Installation | Wet |
| Features | • Polycarbonate cover |
| Rough In Dimension | 6" |


