Progress PP801210 "Eclipse" 6'' Recessed Light Trim Kit
| Item: | PP801210 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.11 (Pricing is for Polished Brass)
Details and Dimensions
| Trim Bulb Type | Incandescent |
| Number of Bulbs | 1 |
| Bulb Type | PAR30 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Glass Type | Satin White |
| Voltage | 120V |
| Additional Information | For Use With P87-AT And P187-TG Housings |
| Product Specifications |


