Progress PP801160 6'' Recessed Light Trim Kit
| Item: | PP801160 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $33.84
Details and Dimensions
| Width | 7-3/4" |
| Diameter | 7-3/4" |
| Trim Bulb Type | Incandescent |
| Suitable Installation | Wet |
| Weight | 2 lbs |
| Features | • IC Lamp: 50w PAR 30 short neck, Non-IC lamp: 75w PAR 30 short neck |


