X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP800960 6'' Recessed Light Trim Kit

Item: PP800960
Finish: White
Online Availability: Available for immediate shipment

List Price: $47.85

Price: $28.71



Details and Dimensions

Width 7-3/4"
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Down Light
Suitable Installation Wet
Features Light Width - 5-3/8"