X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP800860 6'' Recessed Light Trim Kit

Item: PP800860
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Diameter 7-3/4"
Trim Bulb Type Incandescent or Fluorescent
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included No
Suitable Installation Wet
Voltage 120V
Construction Albalite Plastic
Weight 1 lb
Includes Non-Metallic Flange
IC Rating IC / Non-IC