Progress PP753330WB "Hide-a-Lite" Under Cabinet Light
| Item: | PP753330WB |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $48.60 (Pricing is for White)
Details and Dimensions
| Height | 1-1/2" |
| Width | 4" |
| Length | 9-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | E-11 Mini Can Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Lighting Direction | Down Light |
| Voltage | 120V |
| Features | • Will Light Approximately 3' Of Counter Space |
| Additional Information | No Transformer Required |


