X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP738230 Semi Flush Mount Ceiling Light

Item: PP738230
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-1/8"
Width 12-1/2"
Diameter 12-1/2"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type White Acrylic
ADA Compliant Yes
Weight 5 lbs