Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP737930
Progress PP737930 Semi Flush Mount Ceiling Light
| Item: | PP737930 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $114.12
Details and Dimensions
| Height | 3-1/8" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | White Acrylic |
| ADA Compliant | Yes |
| Weight | 7 lbs |
| Product Specifications |


