X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP737631 Semi Flush Mount Ceiling Light

Item: PP737631
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-1/4"
Diameter 11"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 14 W
Glass Type White Acrylic
ADA Compliant Yes
Weight 4 lbs