Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP737531
Progress PP737531 Semi Flush Mount Ceiling Light
| Item: | PP737531 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.21
Details and Dimensions
| Height | 3-1/4" |
| Width | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 32 W |
| Total Fixture Wattage | 64 W |
| Glass Type | White Acrylic |
| ADA Compliant | Yes |
| Weight | 5 lbs |
| Product Specifications |


