X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP737330 Semi Flush Mount Ceiling Light

Item: PP737330
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-1/4"
Width 19"
Diameter 19"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 22 W
Total Fixture Wattage 22 W
Glass Type White Acrylic
Weight 8 lbs