X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP737230STRWB "Hard-Nox" Outdoor Ceiling Mounted Light

Item: PP737230STRWB
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-1/4"
Width 13-3/4"
Number of Bulbs 1
Max. Wattage Per Bulb 22 W
Total Fixture Wattage 22 W
Shade White Acrylic Diffuser
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 12V
ADA Compliant Yes
Weight 4 lbs
Features Can Be Ceiling Or Wall Mounted
Lamp Type FC8T9