X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP730960 Semi Flush Mount Ceiling Light

Item: PP730960
Finish: White
Online Availability: Available for immediate shipment

List Price: $317.55

Price: $190.53



Details and Dimensions

Height 4-1/2"
Width 20"
Diameter 20"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 32 W
Glass Type White Acrylic
Weight 8 lbs