Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP726530EB
Progress PP726530EB Flush Mount Ceiling Light
| Item: | PP726530EB |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $32.40
Details and Dimensions
| Height | 3-1/8" |
| Width | 3" |
| Length | 24" |
| Number of Bulbs | 1 |
| Bulb Type | F17T8 - Fluorescent Tube |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 17 W |
| Total Fixture Wattage | 17 W |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| Weight | 1 lb |
| Product Specifications |


