Progress PP723388EB "Linear" 2 Bulb Bathroom Light
| Item: | PP723388EB |
| Finish: | Heirloom |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.82
Details and Dimensions
| Extension From Wall | 24-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | F17T8 |
| Max. Wattage Per Bulb | 17 W |
| Total Fixture Wattage | 34 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Star | Yes |


