Progress PP723215EB "Linear" 2 Bulb Bathroom Light
| Item: | PP723215EB |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $131.13
Details and Dimensions
| Extension From Wall | 3-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | T8 |
| Max. Wattage Per Bulb | 32 W |
| Total Fixture Wattage | 64 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| Weight | 8 lbs |
| Energy Star | Yes |


