Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP723115EB "Linear" 2 Bulb Bathroom Light

Item: PP723115EB
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Extension From Wall 3-1/4"
Number of Bulbs 2
Bulb Type Fluorescent
Lamp Type T8
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 50 W
Mounting Options Up/Down Light
Voltage 120V
Weight 6 lbs
Energy Star Yes