X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP722709EB "Linear" 2 Bulb Bathroom Light

Item: PP722709EB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Extension From Wall 25-1/4"
Number of Bulbs 2
Lamp Type F17T8
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 34 W
Mounting Options Up/Down Light
Voltage 120V
Weight 6 lbs
Energy Star Yes
View Similar Products