Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP718630ES
Progress PP718630ES "Modular Fluorescent" Flush Mount Ceiling Light
| Item: | PP718630ES |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 3" |
| Width | 7-3/4" |
| Length | 48" |
| Number of Bulbs | 2 |
| Bulb Type | F34T12 |
| Max. Wattage Per Bulb | 34 W |
| Glass Type | Prismatic Acrylic |
| Shade Material | Glass |
| Weight | 11 lbs |
| Energy Star | No |


