X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP718230 Flush Mount Ceiling Light

Item: PP718230
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $162.45

Price: $97.47



Details and Dimensions

Height 2"
Width 9-1/2"
Diameter 9-1/2"
Number of Bulbs 2
Bulb Type CFL
Lamp Type Twin 2-Pin Compact Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 14 W
Glass Type Polycarbonate
Weight 2 lbs