X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP712930EB 2 Bulb Bathroom Light

Item: PP712930EB
Finish: White
Online Availability: Available for immediate shipment

List Price: $219.30

Price: $131.58



Details and Dimensions

Height 4-5/8"
Width 24"
Length 4"
Number of Bulbs 2
Mounting Options Up/Down Light
Glass Type White Acrylic
Eco-Friendly Energy Star
Voltage 120V
ADA Compliant Yes
Weight 6 lbs
Energy Efficient Yes
Energy Star Yes