Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP711830
Progress PP711830 Flush Mount Ceiling Light
| Item: | PP711830 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $102.24
Details and Dimensions
| Height | 2-1/4" |
| Width | 12" |
| Number of Bulbs | 2 |
| Bulb Type | Twin 2-Pin Compact Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Polycarbonate |
| Weight | 3 lbs |
| Product Specifications |


