X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP711460EB 2 Bulb Bathroom Light

Item: PP711460EB
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 26-3/4"
Extension From Wall 4-1/4"
Number of Bulbs 2
Glass Type White Acrylic
Eco-Friendly Energy Star
Voltage 120V
Weight 7 lbs
Energy Efficient Yes
Energy Star Yes
View Similar Products