Progress PP710709 Multi Bulb Wall Sconce
| Item: | PP710709 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25-7/8" |
| Width | 14-7/16" |
| Extension From Wall | 4" |
| Backplate Dimension | 14-1/8 |
| Bulb(s) Included | No |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 11 lbs |
| Features | • Must be used with P7200-30 back plate or P3TG, P4TG, or P5TG wall box |
| Product Specifications |


