Progress PP710330 1 Bulb Wall Sconce
| Item: | PP710330 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.47 (Pricing is for White)
Details and Dimensions
| Height | 7" |
| Width | 14" |
| Extension From Wall | 7" |
| Backplate Dimension | 4-1/2 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


