Progress PP710210EB Multi Bulb Wall Sconce
| Item: | PP710210EB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $156.33
Details and Dimensions
| Height | 11" |
| Width | 7-3/4" |
| Extension From Wall | 4" |
| Backplate Dimension | 4-1/2" x 8" |
| Number of Bulbs | 2 |
| Bulb Type | 2-pin Twin |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin Opal |
| Eco-Friendly | Energy Efficient |
| ADA Compliant | Yes |
| Weight | 8 lbs |


