Progress PP709430EB "Slim Profile" 2 Bulb Bathroom Light
| Item: | PP709430EB |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $217.26
Details and Dimensions
| Height | 4-3/4" |
| Width | 25-5/8" |
| Extension From Wall | 4" |
| Number of Bulbs | 2 |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Acrylic |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 7 lbs |
| Energy Efficient | Yes |
| Energy Star | Yes |


